Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 694700SR Ronda Series Passage Door Lever Set With Square Backplate
Mfr # 694700SR
Zoro # G803715436
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 694700SR
- Zoro # G803715436
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Ronda Series Passage Lever Set with Square Backplate. Standard installation with multiple finishes available.
Features- Series - Ronda Lever
- Style - Square Backplate
- Function Type - Passage
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Passage - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.50 in. Solid Brass throw
- Backset Fits - 2.38 and 2.75 in.
- Strikes 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard. KW1 5-Pin Optional.
- Door Handing - Specify Left Hand or Right Hand
- Item Weight - 4.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE072080)
- SECO-LARM IR No-Touch RequeSLM-ST-To-Exit Sensor with English message. Green illuminated ring turns (SLM-SD-927PKC-NEQ)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2N)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 1 (CA5408CK630)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-SFIC (C2000-ENTR-B-630-SFIC)
- FAULTLESS Ss Ball Combo (B36L1B)
- TELL Grade 2 Cylindrical Lock, Entry, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2053-8-32D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L2053-8-26D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2080-IC-8-26D)
- Delaney Designer Door Locks and Deadbolts