Shop All Privacy Door Handles
Delaney Designer
Delaney Designer 692600CR Tiara Lever - Privacy; Aged Bronze
Mfr # 692600CR
Zoro # G703724217
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 692600CR
- Zoro # G703724217
- UPC # 87305921612
- Country of Origin China
- Category Privacy Door Handles
Description
Delaney designer sandcast collection tiara series privacy lever set with curved backplate. Standard installation. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Works well with both classic and functional decor
- Finish - Aged Bronze
- Shape - Curved
- Function - Privacy
- Item Weight - 4.7 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Privacy - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Specify left hand or Right hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BFPxTPN x690)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- MSI Renzo Jade Bullnose 3 In. X 12 In. Glossy Ceramic Wall Tile, 22PK (ZOR-PT-TR-0196)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- SCHLAGE Bright Brass Privacy Lever Lockset, Avila (F40 VLA 605)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Satin Stainless (AL6231SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Polished Chrome (LV102 SB GRIP-KN 26)
- Delaney Designer Privacy Door Handles