Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 685500C Tulum Series Dummy Door Knob With Curved Backplate
Mfr # 685500C
Zoro # G603700168
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 685500C
- Zoro # G603700168
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney Designer Sandcast Collection Tulum Series Dummy Knob with Curved Backplate. Non-functioning with multiple finishes available.
Features- Series - Tulum Knob
- Style - Curved Backplate
- Function Type - Dummy
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- HILLMAN House & Office Universal Key Blank, No.RU-101 - Pack of 10 (5966957)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- DELANEY DESIGNER Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate (685509S)
- BALDWIN RESERVE Baldwin Reserve HDTRATAR150 Half Dummy T (HD.TRA.TAR.150)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- BALDWIN RESERVE Baldwin Reserve HDRUSRSR492 Half Dummy R (HD.RUS.RSR.492)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Siena/Wakefield (F170 SIE 716 WKF)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Flat Black (OK100 FBL)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- Delaney Designer Door Locks and Deadbolts