Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681300C Sorrento Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681300C
Zoro # G303715608
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 681300C
- Zoro # G303715608
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Curved Backplate
- Function Type - Entrance
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Lever Lockset, Mechanical, Classroom, Grd.1 (9K37R15DS3626)
- ELMDOR Fire Rated Access Door, 8x8, Prime Coat W/ Cylinder Lock (FR8X8PC-CL)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (7KC30N14DS3626)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- ARROW Grade 2 Classroom Cylindrical Lock, Ball Knob, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (MK17-BD-26D)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK (ED03-12)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- SARGENT Cylindrical Lock, 28-6G05 OB 26D (28-6G05 OB 26D)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- Delaney Designer Door Knob Locksets