Shop All Keyed Entry Door Handles
Delaney Designer
Delaney Designer 660800 Castille Handleset - Single Cylinder; Aged Bronze
Mfr # 660800
Zoro # G204059191
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 660800
- Zoro # G204059191
- UPC # 87305920011
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Delaney designer sandcast collection castille series single cylinder handle set. Standard installation. Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Interior options included
- Works well with both classic and functional decor
- Finish - Aged Bronze
- Function - Single Cylinder
- Item Weight - 14.5 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Handleset cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Mounting (center to center) - 5-1/2 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 2 in. door standard
- Cylinder - SC14 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1 in. throw
- Handle - 2-3/8 in. and 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes
- Deadbolt - Full lip round corner, Handle - Full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as Interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- ELESA Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in (EPR.120-PF-Clean)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Brass (W581BD Q 605)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195DB/26D)
- YALE REAL LIVING Norwood Entry Lever Pair US3 (605) Bright Brass Finish (YR05D88605)
- STANLEY SECURITY Lever Lockset, Mechanical, Hotel, Grd. 1 (9K37H15DS3626)
- SCHLAGE Cylindrical Lock, ALX80P SAT 613 (ALX80P SAT 613)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- Delaney Designer Door Locks and Deadbolts