Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 660608 Stonehenge Handleset - Single Cylinder; Aged Pewter
Mfr # 660608
Zoro # G903988532
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 660608
- Zoro # G903988532
- UPC # 87305921125
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney designer sandcast collection stonehenge series single cylinder handle set. Standard installation. Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Interior options included
- Works well with both classic and functional decor
- Finish - Aged Pewter
- Function - Single Cylinder
- Item Weight - 14.5 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Handleset cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Mounting (center to center) - 5-1/2 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 2 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - Brass with hardened steel rod, full 1 in. throw
- Handle - 2-3/8 in. and 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes
- Deadbolt - Full lip round corner, Handle - Full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as Interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 44"W x 12"H x 2"P (PEDPS044X120SEG01)
- COMPONENT HARDWARE Satin Chrome Walk-In Cooler Door Safety (W19-Y201)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- SCHLAGE COMMERCIAL Satin Stainless Steel Thumbturn 09509027630L583363 (09509027630L583363)
- DELANEY DESIGNER Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate (685509S)
- CALLAN Callan KR1054 Fairfield Series Grade 3 Dummy Knob; Black (KR1054)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- EMTEK Bright Nickel Dummy 8521OTUS14 (8521OTUS14)
- SCHLAGE Dummy Knob Aged Bronze (F170PLY716)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 ORB 626 CEN)
- KWIKSET Clear Pack Juno Single Dummy Lock (97880-666)
- Delaney Designer Dummy Door Knobs