Shop All Deadbolt Locks
Delaney Designer
Delaney Designer 631008S Single Cylinder Deadbolt With Square Backplate
Mfr # 631008S
Zoro # G703763698
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Designer
- MFR # 631008S
- Zoro # G703763698
- Country of Origin China
- Category Deadbolt Locks
Description
Delaney Designer Sandcast Collection Single Cylinder Deadbolt with Square Backplate. Standard installation with multiple finishes available.
Features- Series - Sandcast Deadbolt
- Style - Square Backplate
- Function Type - Single Cylinder
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.13 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Deadbolt - 2.38 in. & 2.75 in. adjustable (9092)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - Brass with hardened steel rod. Full 1 in. throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. round corner (9113 & 9117)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting includes 3 in. Security Screws
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Solenoid 050214 (050214)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- HES Cabinet Lock, 12 VDC, Locked State Monitoring (660-12V-LBSM)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Bright Chrome (BTC20U26)
- ADAMS RITE Deadbolt Locks, Aluminum (MS1853S-350-IB)
- MEDECO Residential Deadbolt, B-Level, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2- (11JR504-05-DLT)
- ARROW Grade 2 Single Cylinder Deadlock, Conventional Cylinder, Bright Chrome Finish, Schlage C Keyway, Fie (E61 26 CS)
- SCHLAGE Deadbolt, Bright Brass, Heavy-Duty (B660P 605)
- ARROW Grade 1, Single Cyl, A KWY, US26D, Rectangle Stk, 6 Pins (D61 26D)
- COPPER CREEK Square Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBS2410TB)
- EMTEK Deadbolt Double Outside Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTOS5-US3)
- Delaney Designer Deadbolt Locks and Deadlatches