Shop All Passage Door Handles
Delaney Contemporary
Delaney Contemporary 352517 Kira Series Passage Door Lever Set; Tuscany Bronze
Mfr # 352517
Zoro # G703715451
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Contemporary
- MFR # 352517
- Zoro # G703715451
- UPC # 87305932274
- Country of Origin China
- Category Passage Door Handles
Description
Contemporary Collection Kira Polished Tuscany Bronze Passage lever set. Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Finish - Tuscany Bronze
- Function - Passage
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 2.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Passage - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4" Double Ended Bolt Snap, #162Z (T7615302)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3431-VB)
- TY-FLOT FME Covers, 6" dia. x 6" D, PK30 (CBFR6OR)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- DELANEY CONTEMPORARY Delaney Contemporary 350516 Contemporary Collection Cira Polished Chrome Passage Lever Set; Polished Chrome (350516)
- DELANEY CONTEMPORARY Delaney Contemporary 350511 Contemporary Collection Cira Satin Nickel Passage Lever Set; Satin Nickel (350511)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- SCHLAGE Cylindrical Lock, ALX10 SPA 612 (ALX10 SPA 612)
- Delaney Contemporary Passage Door Handles