Delaney Contemporary 351527 Vida Series Privacy Door Lever Set; Tuscany Bronze
Mfr # 351527
Zoro # G303723894
Product Information
- Brand Delaney Contemporary
- MFR # 351527
- Zoro # G303723894
- UPC # 87305932205
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection Vida tuscany bronze privacy lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Tuscany Bronze
- Function - Privacy
- Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
- Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Privacy - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Keychain, 1-1/2"Wx1-1/2"Lx1-1/2"H, MI (TPG26001)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, White (218WH)
- MTD Spring-Torsion (732-0188A)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- DELANEY CONTEMPORARY Delaney Contemporary 352527R Kira Series Privacy Door Right Hand Lever Set; Tuscany Bronze (352527R)
- DELANEY CONTEMPORARY Delaney Contemporary 350527 Cira Series Privacy Door Lever Set; Tuscany Bronze (350527)
- DELANEY CONTEMPORARY Delaney Contemporary 350521 Contemporary Collection Cira Satin Nickel Privacy Lever Set; Satin Nickel (350521)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Brass, Privacy (F40 ACC 608)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- SCHLAGE Cylindrical Lock, ND40S ATH 606 (ND40S ATH 606)
- Delaney Contemporary Door Locks and Deadbolts