Shop All Passage Door Handles
Delaney Contemporary
Delaney Contemporary 350516 Contemporary Collection Cira Polished Chrome Passage Lever Set; Polished Chrome
Mfr # 350516
Zoro # G203715302
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Contemporary
- MFR # 350516
- Zoro # G203715302
- UPC # 87305930881
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination screws that suit both wood or metal door mounting.
- Works well with both modern and functional decor.
- Non-Handed (Privacy Functions are Reversible).
- Projection from the door - 2-3/8 in.
- Dimension - 3-7/8 L x 2-1/2 W x 2-1/2 H in.
- Item Weight - 2.3 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adjustable (9046R), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof).
- Finish - Polished Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- GLOBAL DOOR CONTROLS Surface Security Bolt - Satin Chrome Finish (GH-UL453-US26D)
- SCHLAGE ND Series Cylindrical Corridor Lock Athens Lever US26D (ND73PD ATH 626)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXXA)
- DELANEY CONTEMPORARY Delaney Contemporary 352517 Kira Series Passage Door Lever Set; Tuscany Bronze (352517)
- DELANEY CONTEMPORARY Delaney Contemporary 350511 Contemporary Collection Cira Satin Nickel Passage Lever Set; Satin Nickel (350511)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- BALDWIN Reserve Satin Nickel Door Levers (PS.TUB.CSR.150)
- SCHLAGE Accent Pass Lvr Stn Nkl (F10VACC619)
- BALDWIN Reserve Satin Black Door Levers (PSSQUCSR190)
- Delaney Contemporary Door Locks and Deadbolts