Shop All Keyed Entry Handlesets
Delaney Contemporary
Delaney Contemporary 240802 Capri Polished Chrome Single Cylinder Handleset; Polished Chrome
Mfr # 240802
Zoro # G303700314
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delaney Contemporary
- MFR # 240802
- Zoro # G303700314
- UPC # 87305423703
- Country of Origin China
- Category Keyed Entry Handlesets
Description
The entry function has a button on the inside which can lock the outside lever until a key is used outside or the lever is rotated inside. The inside latch is always free making it panic proof. The Capri Series features square plates and edges lending to a rustic or traditional look.
Features- Combination Screws for Wood or Metal Door Mounting.
- Works well with both classic and modern decor.
- Projection from the door - 2-11/64 in.
- Dimension - 3 L x 2-43/64 W x 11-15/64 H in.
- Item Weight - 4.2 lbs.
- Door Prep - Deadbolt cross bore - 2-1/8 in., Handle set cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in., Mounting bore distance (center to center) - 5 in. - 51⁄2 in. recommended.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard, 2-1/4 in. Ext. Kits Available.
- Cylinder - KW1 5-pin standard, SC1 5-Pin Optional Handle sets packed KD.
- Latches - Upper - 2-3/8 in. and 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - Solid Brass with hardened steel rod, full 1 in. throw. Lower - 2-3/8 in. and 2-3/4 in. adjustable (9080R), Faceplate - 1 x 2-1/4 in. round corner, Bolt - Solid Brass 1/2 in. throw. Cira/Vida Interior - 2-3/8 in. & 2-3/4 in. adj. (9046R), Faceplate:1 x 2-1/4 in. round corner, Bolt - Solid Brass 1/2 in. throw.
- Strikes - Deadbolt - 2-1/4 in. full lip round corner (9117 & 9113), Thumb piece - 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Cira & Vida reversible. Specify handing when ordering other levers as interior option.
- Finish - Polished Chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- LAUREY Single Touch Latch, Brown (4618)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 12" L, 12" W (ZUSAGSS1/32-12x12)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F59 ACC RH 619)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- Delaney Contemporary Entry Door Handlesets