Shop All Flashings
Dektite
Grey Retro Rnd Base, 3/4" To 2-1/4"
Mfr # RF801G
Zoro # G3897341
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Minimum Temperature 58 Degrees F
- Top Opening Open
- For Maximum Pipe Size 2 3/4 in
- Maximum Ambient Temperature 302 Degrees F
Product Information
Dimensions
For Maximum Pipe Size | 2 3/4 in |
For Minimum Pipe Size | 3/4 in |
Base Diameter | 6 1/2 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Minimum Temperature | 58 Degrees F |
Top Opening | Open |
Maximum Ambient Temperature | 302 Degrees F |
For Roof Angle | 45 Degrees |
Cap/Collar Material | EPDM |
Product Type | Retrofit Flashing |
Base Shape | Round |
Roof Pitch Range | 12:12 |
For Roof Type | Pitched |
Material Thickness | 16 ga |
Seal Material | EPDM |
UV Protected | Yes |
Standards | UPC |
Base Material | Aluminum |
For Number of Pipes | 1 |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 16 ga, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 3/4 in, For Minimum Pipe Size 3/4 in, Base Diameter 6 1/2 in, Seal Material EPDM, Top Opening Open, Application Pipe Vents, Product Type Retrofit Flashing, UV Protected Yes, For Roof Type Pitched, Standards UPC, Maximum Ambient Temperature 302 Degrees F, Minimum Temperature 58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- ALL-FILTERS 14X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14201.8 4PK)
- L.B. WHITE Ignitor (571662)
- HONEYWELL HOME Limit Control, Fixed 200 Deg F Range (L4029E1029)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- DEKTITE Grey Rnd Base Mtl Flash, 4-1/4" To 7-1/2" (DF105G)
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- OATEY Roof Vent Flashing, 3in. (11866)
- Dektite Flashings