Shop All Patio Sofas & Loveseats
Deko Living
Ficarazzi Rectangular Outdoor Patio Daybed
Mfr # COP30502
Zoro # G809272261
product price: $2,499.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,499.00
Free 30-Day Returns
Key Features
- Color Grey
- Overall Width 78.75"
- Overall Length 63.00"
- Capacity 2
- Material Olyfin Fabric
Product Information
- Brand Deko Living
- MFR # COP30502
- Zoro # G809272261
- UPC # 671424741871
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 78.75" |
Overall Length | 63.00" |
Overall Height | 8.50" |
Details
Item | Rectangular Outdoor Patio Daybed |
Color | Grey |
Capacity | 2 |
Material | Olyfin Fabric |
Description
Ficarazzi double daybed retains the traditional design of the double leisure daybed, and get inspiration from the yacht, strong, energetic, carrying the concept of its own journey, is also the starting point of this daybed design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 56" x 32" (03-278-5632)
- SOJAG Universal Grey Winter Cover for Gazebos, 10 ft. x 14 ft. (135-9166491)
- AFTERMARKET Ignition Switch Fits Massey Ferguson Tractor 135 150 165 175 180 255 265 285 108 (504809M1)
- MAYNE Fairfield Tall Planter - White (5829-W)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- ALATERRE FURNITURE Barton Weather-Resistant 2-Person Outdoor Loveseat with Stain-Resistant and Fade-Proof Cushions (80-OUTD-WD-2SOFA)
- ALATERRE FURNITURE Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set with 2 Chairs and Small Coffee Table (80-OUTD-WD-CH-SET2)
- Deko Living Outdoor Chairs