Shop All Outdoor Lounge Sets
Deko Living
Ficarazzi Outdoor Sofa Chair Set and Coffee Table
Mfr # COP30002
Zoro # G609616807
product price: $3,999.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,999.00
Free 30-Day Returns
Key Features
- Material Olyfin Fabric
- Width 123.62"
- Height 27.25"
- Color Grey
- Length 72.87"
Product Information
- Brand Deko Living
- MFR # COP30002
- Zoro # G609616807
- UPC # 671424741864
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 123.62" |
Height | 27.25" |
Length | 72.87" |
Details
Material | Olyfin Fabric |
Color | Grey |
Weight | 144.43 |
Weight Capacity | 5 |
Description
The Ficarazzi Outdoor Sofa Set and Coffee Table collection brings exceptional comfort and functionality, making it a stunning addition to your backyard, spruce up your outdoor space and take the party outside. Perfect to kick back and enjoy the sun with family and friends. Durable all weather powder coated aluminum structure, large foam cushions, easy to care fabric with conveniently designed zippers for quick removal and wash.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE ORGANIC PRODUCTS POTTING SOIL ORGANIC 1CF (1SB)
- BAXTON STUDIO Haina Modern and Contemporary Grey Fabric Upholstered and 6-Piece Patio Set with Synthetic Rattan (190-11754-ZORO)
- MTD Oil Drain Asm (951-10641)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- SIESTA EXCLUSIVE Victor Resin Outdoor Chair, White (ISP252-WHI)
- SAFAVIEH Guadeloupe Outdoor Teak Club Chair, Natural & White (CPT1007A)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- Deko Living Patio Furniture