Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade
Mfr # 5210-0010-001
Zoro # G0744505
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 68
- Base Oil Mineral
- Container Size 1 gal
- NSF Rating Not Rated
- Lubricant Additives No Additives
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0010-001
- Zoro # G0744505
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 68 |
Base Oil | Mineral |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Viscosity @ 100C | 8.71 cSt |
Viscosity Index | 102 |
Viscosity @ 40C | 66.98 cSt |
Series | Duratex |
Food Grade | No |
Container Type | Can |
Flash Point | 241 Degrees C |
SAE Viscosity Grade | 80 |
Minimum Operating Temperature | 47 Degrees F |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Can, SAE Viscosity Grade 80, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 241 Degrees C, Food Grade No, Series Duratex, Base Oil Mineral, Viscosity @ 40C 66.98 cSt, Viscosity @ 100C 8.71 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in, R-410A, PK12 (SHLD-P12)
- BECKETT 51771U Solid State Ignitor (51771U)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1/2" (574-024-024)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- ATD TOOLS ATD Tools ATD-3456 5 Cfm Vacuum Pump (ATD-3456)
- Dekker Vacuum Technologies Vacuum Pumps