Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 2/5 hp, 1 Phase, 110V AC
Mfr # RVD005L-110V/1Ph/60Hz
Zoro # G2176134
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 13/32 hp
- Voltage 110V AC
- Full Load Amps 5.0
- Inlet Size 1/4 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD005L-110V/1Ph/60Hz
- Zoro # G2176134
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Length | 9.96 in |
Overall Height | 5.35 in |
Overall Width | 6.4 in |
Description
Vacuum Pump, Output Power 0.4 hp, Phase Single, Voltage 110V AC, Maximum Flow Rate 4.2 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203 2RS)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- DONALDSON Clamp, U-Bolt 4.5 In (114 Mm) (J000231)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-04-50)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 3Phase, 208-230/460VAC (RVD005L-208-230/460V/3Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- ROCKER SCIENTIFIC CO LTD Chemker 400 PTFE Vacuum Pump, 110V/60Hz (169400-11)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps