Shop All Piston Air Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 2-1/2 HP, 220V
Mfr # RVD028L-230V/1PH/60HZ
Zoro # G3926732
product price: $3,059.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,059.99
Free 30-Day Returns
Key Features
- HP 2 1/2 hp
- Voltage 230V AC
- Full Load Amps 4.1-3.3/2.4-1.9
- Free Air CFM @ 0 PSI 28.00
- Max. Vacuum 3.54 in Hg
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD028L-230V/1PH/60HZ
- Zoro # G3926732
- Country of Origin Italy
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1 in (F)NPT |
Overall Length | 19.45 in |
Inlet Size | 1 in (F)NPT |
Overall Height | 11.61 in |
Overall Width | 9.06 in |
Description
Vacuum Pump, Output Power 2.5 hp, Phase Single, Voltage 230V AC, Maximum Flow Rate 28 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-10-11)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- SKF SKF 2217, Self Aligning Ball Brgs, SKF 2217 (2217)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ18 B)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 208-230/460V (RVD028L-02.B)
- GAST Piston Air Comp., 3/4HP, 115/208-230V, 1Ph (5HCD-43-M550NGX)
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- GAST Rocking Piston Compressor Vacuum Pump (86R635-101-N470X)
- GAST Piston Air Compressor, 1/3HP, 12VDCV (3HBB-251-M322A)
- GAST Rocking Piston Compressor Vacuum Pump (86R130-101-N270X)
- GAST Gast Standard 3Hbb-10-M300Ax Piston Pump (3HBB-10-M300AX)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers