Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC
Mfr # RVR006M-110/220V/1Ph/60Hz
Zoro # G2158826
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110/220V AC
- Full Load Amps 6.0
- Inlet Size 1/2 in G
- Outlet Size 1/2 in G
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVR006M-110/220V/1Ph/60Hz
- Zoro # G2158826
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in G |
Outlet Size | 1/2 in G |
Overall Height | 9.69 in |
Overall Width | 5.39 in |
Overall Length | 15.35 in |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 110/220V AC, Maximum Flow Rate 6 cfm, Maximum Vacuum 29 in Hg, Inlet Size 1/2 in, Inlet Type G, Outlet Size 1/2 in, Outlet Type G, Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-207 (006064 P2B-BASP-207)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 3Phase, 208-230/460VAC (RVD005L-208-230/460V/3Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- ROCKER SCIENTIFIC CO LTD Rocker 300 Vacuum Pump, 110V/60Hz (167300-11)
- GAST Pump, Vacuum, 1 HP (7Z779)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps