Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC
Mfr # RVR003H-110/220V/1Ph/60Hz
Zoro # G2978282
product price: $1,284.99
/ea
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110/220V AC
- Phase 1
- Weight 24 lb
- Overall Length 13.9 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVR003H-110/220V/1Ph/60Hz
- Zoro # G2978282
- Country of Origin Italy
- Category Vacuum Pumps
Dimensions
Overall Length | 13.9 in |
Overall Width | 5.39 in |
Overall Height | 9.69 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 110/220V AC, Maximum Flow Rate 3 cfm, Maximum Vacuum 0.0075 torr, Inlet Size 1/4 in, Inlet Type G, Outlet Size 1/4 in, Outlet Type G, Application Distillation, Electronics, Freeze Drying, Laboratory Vacuum, Light Bulb Manufacturing, Rrefrigeration, Semiconductor Industry, TV Tube, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Brown (4120-08)
- SCOTSMAN Controller, For 56FK11, Fits Scotsman (11-0612-51)
- DANFOSS Hot Gas Bypass Regulator, 5/8" (034L0147)
- ROBERTSHAW 700-504 1/2" X 3/4" Millivolt (700-504)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- Dekker Vacuum Technologies Vacuum Pumps