Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm
Mfr # DV0060D-MA3-SGL
Zoro # G3926592
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,057.99
Free 30-Day Returns
Key Features
- HP 5 1/2 hp
- Voltage 230/460V AC
- Amps 14.2/7.1
- Free Air CFM 60
- Inlet/Outlet 1 1/2 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0060D-MA3-SGL
- Zoro # G3926592
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 21.18 in |
Overall Height | 13.66 in |
Overall Width | 12.99 in |
Outlet Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor Yes, Number of Stages 1, Motor Type Motor-Mounted, Free Air Flow Rate 60 cfm, Maximum Vacuum 29 in Hg, Output Power 5.5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60LK2CL)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z080)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps