Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm
Mfr # DV0060D-KB4
Zoro # G3926522
product price: $10,451.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,451.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Amps 12.9/6.45
- Free Air CFM 60
- Inlet/Outlet 1 1/2 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0060D-KB4
- Zoro # G3926522
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 20.73 in |
Overall Height | 13.19 in |
Overall Width | 12.99 in |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 60 cfm, Maximum Vacuum 29 in Hg, Output Power 5 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 1 1/2 in, Inlet Type Flange, Outlet Size 1 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1250-5 Power-Wedge Cog-Band (R5VX1250-5)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6303 2RS (SS6303 2RS FM222)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4 (285J4)
- FOSTER Straight Socket, without Stem, 1/4"x1/8" (FS200)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps