Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 10 HP, 150 cfm
Mfr # DV0150D-PB4
Zoro # G3926577
product price: $19,022.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,022.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Voltage 230/460V AC
- Amps 27.4-24.8/12.4
- Free Air CFM 150
- Inlet/Outlet 2 1/2 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0150D-PB4
- Zoro # G3926577
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 23.37 in |
Overall Height | 16.02 in |
Overall Width | 15.16 in |
Outlet Size | 2 1/2 in |
Inlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Pedestal Bare-Shaft, Free Air Flow Rate 150 cfm, Maximum Vacuum 29 in Hg, Output Power 10 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-0803 C-6 TiN Coated Carbide Insert (6034-3083)
- BOWER Tapered Roller Bearing Cone - 3.3475 In Id X 1.8375 In W (749)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers