Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 10 HP, 150 cfm
Mfr # DV0150D-MA3-SGL
Zoro # G3926489
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,078.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Voltage 230/460V AC
- Amps 24/12
- Free Air CFM 150
- Inlet/Outlet 1 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0150D-MA3-SGL
- Zoro # G3926489
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 26.48 in |
Overall Height | 16.2 in |
Overall Width | 15.22 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor Yes, Number of Stages 1, Motor Type Motor-Mounted, Free Air Flow Rate 150 cfm, Maximum Vacuum 29 in Hg, Output Power 10 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- PARKER Compressed Air Filter, 3 13/16" W, 7 1/8"H (11F22EC)
- NACHI Hydraulic Directional Control Valve 115v-ac (SS-G03-E3X-R-C115-E22)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps