Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 10 HP, 150 cfm
Mfr # DV0150D-KB4
Zoro # G3926559
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,953.99
Free 30-Day Returns
Key Features
- HP 10 hp
- Voltage 230/460V AC
- Amps 27.4-24.8/12.4
- Free Air CFM 150
- Inlet/Outlet 2 1/2 in
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0150D-KB4
- Zoro # G3926559
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 27.58 in |
Overall Height | 16.02 in |
Overall Width | 15.16 in |
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 150 cfm, Maximum Vacuum 29 in Hg, Output Power 10 hp, Housing Material 316 Stainless Steel, Impeller Material 316 Stainless Steel, Inlet Size 2 1/2 in, Inlet Type Flange, Outlet Size 2 1/2 in, Outlet Type RF Flange, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Output Spindle 3/8-24 Thread 55101, 1/pk (55101)
- DODGE Qd Sheaves/Bushings, SF X 1-15/16-KW BUSHING (SF X 1-15/16-KW BUSHING)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 7-1/2 HP, 100 cfm (DV0100D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- Dekker Vacuum Technologies Liquid Ring Vacuum Pumps