Shop All Liquid Ring Vacuum Pumps
Dekker Vacuum Technologies
Liquid Ring Vacuum Pump, 1 Stage, 20 cfm
Mfr # DV0020D-KA3
Zoro # G2214546
product price: $2,540.99
/ea
Free Shipping & Returns
$2,540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 230/460V AC
- Free Air CFM 20
- Inlet/Outlet 1 in
- Max. dBA 68
Product Information
- Brand Dekker Vacuum Technologies
- MFR # DV0020D-KA3
- Zoro # G2214546
- Country of Origin United States
- Category Liquid Ring Vacuum Pumps
Dimensions
Overall Length | 15.1 in |
Overall Height | 9.25 in |
Overall Width | 9.06 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Description
Liquid Ring Vacuum Pump, Includes Motor No, Number of Stages 1, Motor Type Monoblock, Free Air Flow Rate 20 cfm, Maximum Vacuum 29 in Hg, Output Power 1.5 hp, Housing Material Cast Iron, Impeller Material 316 Stainless Steel, Inlet Size 1 in, Inlet Type FNPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Maximum Speed 3,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- HYDAC ADAPTER BD BAYONET W1.0, Desiccant Breather Adapter (ADAPTER BD BAYONET W1.0)
- HADLEY HORNS For Use With Air Horn, Direct Drive, 110 To 135 Pounds Per Square Inch, 1/6 Horsepower, 12 Volt DC (H00850D)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1-1/2 HP, 20 cfm (DV0020D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 20 HP, 300 cfm (DV0300D-PA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 10 HP, 150 cfm (DV0150D-MA3-SGL)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0141B-DA3)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 2 Stage, 100 cfm (DV0016B-DA2)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5-1/2 HP, 60 cfm (DV0060D-MA3-SGL)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers