Shop All Gun Safes
This Product is Discontinued
Deguard
Rifle & Gun Safe, Electronic Lock, 300 lbs, 30 minute Fire Rating (Discontinued)
Mfr # DFPGS
Zoro # G004401220
Free Shipping & Returns
This Product is Discontinued
Key Features
- Net Weight 300 lbs
- Lock Style Electronic Lock
- Outside Width 20 in
- Outside Height 55 in
- Outside Depth 17 in
Product Information
Dimensions
Outside Width | 20 in |
Outside Height | 55 in |
Outside Depth | 17 in |
Details
Net Weight | 300 lbs |
Lock Style | Electronic Lock |
Holds | Up to 24 Rifles and Up to 4 handguns |
Includes | 3 adjustable shelves. Door organization system |
Fire Rating | 30 minute Fire Rating |
Material | Steel |
Item | Rifle & Gun Safe |
Number of Bolts | 5 |
Color | Black |
Features | Fire rated at 1200°F for 30-minutes and uses a seal to protect your valuables from fire and smoke damage. Holds up to 28 firearms - 24 long guns with space for 4 handguns on the door. Customizable interior with 3 adjustable shelves. Door organization system allows for extra-storage of accessories and valuables. Electronic lock with secure keypad with backup key. Solid, heavy-gauge steel frame and door. Five 4 in. x 1 in. active locking bolts |
Finish | Powder Coating |
Number of Shelves | 3 |
Description
fireproof gun safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.