Shop All Appliance Parts
This Product is Discontinued
Deflecto
Worm Drive Clamp, Metal, 4" dia., Metal, 4" W x (Discontinued)
Mfr # MC450
Zoro # G7759950
This Product is Discontinued
Key Features
- Thickness 0.30"
- Construction Material Metal
- Width 4"
Product Information
- Brand Deflecto
- MFR # MC450
- Zoro # G7759950
- Country of Origin China
- Category Appliance Parts
Dimensions
Width | 4" |
Details
Thickness | 0.30" |
Construction Material | Metal |
Item | Worm Drive Clamp,Metal,4" dia. |
Description
Worm Drive Clamp,Metal,4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.