Shop All Document Displays
Deflecto
Wall Sign Holder, Single Sided, 11X8.5"
Mfr # 68301
Zoro # G7194400
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Depth 0.38"
- Height 9.5"
- Width 11"
- Material Styrene Plastic
Product Information
- Brand Deflecto
- MFR # 68301
- Zoro # G7194400
- UPC # 079916683010
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 0.38" |
Height | 9.5" |
Width | 11" |
Overall Height | 9 1/2 in |
Size | 11 x 0.38 x 9.5 |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Styrene Plastic |
Product Type | Sign Holder |
Weight | 0.5 lbs |
Description
Sign Holder, Overall Height 9 1/2 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 5-1/2" x 9/64", Red, Pk250 (060H14PPRD)
- OHAUS Ionizer, Plastic, White (ION-100A)
- SMEAD Pocket, File, 3-1/2 Expansion, Yellow (74233)
- GONGE The Top - Giant Spinning Top (2101)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- Deflecto Document Displays