Shop All Wall Files
Deflecto
Wall File, Single Pocket, Smoke
Mfr # 63202
Zoro # G7204745
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Width 14.5"
- Depth 3"
- Fits Letter
Product Information
- Brand Deflecto
- MFR # 63202
- Zoro # G7204745
- UPC # 079916632025
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 14.5" |
Depth | 3" |
Overall Height | 6.5" |
Details
Item | Wall File,Single Pocket,Smoke |
Material | Plastic |
Color | Smoke |
Fits | Letter |
For Use With | deflecto® Three-Pocket Set 63601, 63602 |
Weight | 0.694 lbs |
Description
Wall File,Single Pocket,Smoke
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 2 mil, Clear, Pk1000 (MGRL2P1215)
- GENERAL Paper Bags, 35 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (18405)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- GBC Heat Laminating Pouches, 14-1/2x9in, PK100 (3745011B)
- DEFLECTO Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE (DEF74302)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", SM (DEF63202)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Deflect-O Corporation DEF73201 Single Unit Wall Pocket- 1 Cmprtmnt- Ltr- 13in.x4in.x7in.- CL (DEF73201)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- DEFLECTO Wall File, 16-1/4x4x7", Clear (74301)
- Deflecto Wall Files