Shop All Wall Files
Deflecto
Wall File Holder, Magnetic, Smoke
Mfr # 73102
Zoro # G7194358
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Width 13"
- Depth 4"
- Fits Letter
Product Information
- Brand Deflecto
- MFR # 73102
- Zoro # G7194358
- UPC # 079916731025
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 13" |
Depth | 4" |
Overall Height | 7" |
Details
Item | Wall File Holder,Magnetic,Smoke |
Material | Plastic |
Color | Smoke |
Fits | Letter |
Weight | 0.895 lbs |
Description
Wall File Holder,Magnetic,Smoke
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- GLOBAL INDUSTRIAL Replacement Platform to Display Cable 16.4'L (RP4007)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE (DEF74302)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- Deflecto Wall Files