Shop All Wall Files
Deflecto
Wall File Holder, Magnetic, Clear
Mfr # 73101
Zoro # G7194330
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Color Clear
- Width 13"
- Depth 4"
Product Information
- Brand Deflecto
- MFR # 73101
- Zoro # G7194330
- UPC # 079916731018
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 13" |
Depth | 4" |
Overall Width | 13 in |
Overall Height | 7" |
Compartment Depth | 4 in |
Compartment Width | 13 in |
Overall Depth | 4 in |
Paper Size | Letter |
Compartment Height | 7 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Plastic |
Color | Clear |
Fits | Letter |
Weight | 0.933 lbs |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Clear, Number of Compartments 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 14" x 14", Kraft, 15/Bundle (55VJ61)
- PILOT Pen, Acroball Pro, 1.0Mm, Be, PK12 (31911)
- AVERY Avery® Green Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5463, 3/4" Round, Pack of 1008 (727825463)
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- DEFLECTO Wall Pocket System, Letter, 13"x4"x19", 3/ST, Clear 3PK (DEF73601RT)
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- DEFLECTO Wall File, Large Files, Smoke (63102)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- DEFLECTO Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE (DEF74302)
- Deflecto Wall Files