Shop All Wall Files
Deflecto
Wall File, 4 Pocket, 13x4x7", Smoke
Mfr # 73402
Zoro # G7194516
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Smoke
- Height 7"
- Width 13"
- Depth 4"
Product Information
- Brand Deflecto
- MFR # 73402
- Zoro # G7194516
- UPC # 079916413952
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 13" |
Depth | 4" |
Details
Item | Wall File,4 Pocket,13x4x7",Smoke |
Material | Plastic |
Color | Smoke |
Fits | Letter |
Description
Wall File,4 Pocket,13x4x7 In.,Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile CPU Stand, Black (CS200B)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- SMEAD Pocket, Selfadhsv, Poly, Usb, PK6 (68150)
- DEFLECTO Deflect-O Corporation DEF73201 Single Unit Wall Pocket- 1 Cmprtmnt- Ltr- 13in.x4in.x7in.- CL (DEF73201)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", CL (DEF63201)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Magnetic Tape, PK4 (250045)
- Deflecto Wall Files