Shop All Wall Files
This Product is Discontinued
Deflecto
Wall File, 3 Pocket, Clear, PK3 (Discontinued)
Mfr # 73501RT
Zoro # G7194559
This Product is Discontinued
Key Features
- Material Plastic
- Height 7"
- Color Clear
- Width 13"
- Depth 4"
Product Information
- Brand Deflecto
- MFR # 73501RT
- Zoro # G7194559
- UPC # 079916735016
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 13" |
Depth | 4" |
Overall Width | 13 in |
Overall Height | 20" |
Paper Size | Letter |
Overall Depth | 4 in |
Details
Item | Wall File |
Material | Plastic |
Color | Clear |
Fits | Letter |
Includes | (2) Partition Brackets, Linking Pin |
Weight | 1.92 lbs |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Clear, Includes (2) Partition Brackets, Linking Pin, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.