Shop All Wall Files
Deflecto
Wall File, 3 Pocket, 13x4x7, Black
Mfr # 73504
Zoro # G7194629
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 7"
- Color Black
- Width 13"
- Depth 4"
Product Information
- Brand Deflecto
- MFR # 73504
- Zoro # G7194629
- UPC # 079916033785
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 13" |
Depth | 4" |
Details
Item | Wall File,3 Pocket,13x4x7,Black |
Material | Plastic |
Color | Black |
Fits | Letter |
Description
Wall File,3 Pocket,13x4x7,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 21" x 21", Kraft, 15/Bundle (10Y713)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- LABELWORKS PX Black Ink/Silver Matte Tape, 1/2" W (212SMPX)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", CL (DEF50101)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- DEFLECTO Wall File, Large Files, Smoke (63102)
- DEFLECTO Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE (DEF74302)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- INTERION BY GLOBAL INDUSTRIAL Interion Pivot Wall Mount Blueprint Storage Rack With 12 Hangers (316107)
- Deflecto Wall Files