Shop All Wall Files
Deflecto
Wall File, 16-1/4x4x7", Clear
Mfr # 74301
Zoro # G7194376
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 7"
- Width 16 1/4"
- Depth 4"
Product Information
- Brand Deflecto
- MFR # 74301
- Zoro # G7194376
- UPC # 079916743011
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 7" |
Width | 16 1/4" |
Depth | 4" |
Details
Item | Wall File,16-1/4x4x7",Clear |
Material | Plastic |
Color | Clear |
Fits | Legal |
Weight | 0.881 lbs |
Description
Wall File,16-1/4x4x7 In.,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Five-Part 1099-NEC Online Tax Kit, Five-Part Carbonless, 3.66 x 8.5, PK15, 15PK (22906KIT)
- SAUNDERS 8-1/2" x 11" Clipboard, Light Brown (05724)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- LK PACKAGING Reclosable Poly Bags, 10"W x 12"L, 4 Mil, Clear, 1000/Pack (F41012K)
- DEFLECTO Deflect-O Corporation DEF73201 Single Unit Wall Pocket- 1 Cmprtmnt- Ltr- 13in.x4in.x7in.- CL (DEF73201)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- DEFLECTO Wall File Holder, Magnetic, Clear (73101)
- DEFLECTO Wall File Holder, Magnetic, Smoke (73102)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- Deflecto Wall Files