Shop All Suggestion Boxes
Deflecto
Suggestion Box, Locking Top, White
Mfr # 79803
Zoro # G7194699
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 13.94"
- Width 13.75"
- Color White
- Depth 3.63"
Product Information
- Brand Deflecto
- MFR # 79803
- Zoro # G7194699
- UPC # 079916798035
- Country of Origin China
- Category Suggestion Boxes
Dimensions
Height | 13.94" |
Width | 13.75" |
Depth | 3.63" |
Size | 5.5 x 0.5 |
Details
Item | Suggestion Box,Locking Top,White |
Material | Plastic |
Color | White |
Application | Sharp Disposable |
Weight | 1.3 lbs |
Description
Suggestion Box,Locking Top,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Strap, Currency, $50, Orange Pk (SPRBS50WK)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- GREAT PAPERS Certificate Cover Classic, Plum wit, PK5 (903116)
- ZORO SELECT Collection Box, Steel, Gray, 10"D (2KEK2)
- SAFCO Acrylic Collection Box, w/2 Keys, 9-1/4"x9-1/4"x21", Clear (SAF4234CL)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- AK LTD Suggestion Box, 11-1/2 In x 10-3/4 In (9GVE8)
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- NU-SET Key/Card Storage Hanging Shackle Push Button Lock Box (2080-3)
- Deflecto Suggestion Boxes