Shop All Sneeze Guards
Deflecto
Sneeze Guard, Polycarbonate, Clear, Width: 27"
Mfr # PBCTPC2724
Zoro # G7655594
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sneeze Guard Type Countertop Sneeze Guard
- Thickness 1/8 in
- Height 23 3/4 in
- Color Clear
- Material Polycarbonate
Product Information
- Brand Deflecto
- MFR # PBCTPC2724
- Zoro # G7655594
- UPC # 079916023588
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 27 in |
Height | 23 3/4 in |
Opening Width | 22 in |
Opening Height | 5 1/2 in |
Cutout Height | 5 1/2 in |
Overall Height | 23 3/4 in |
Cutout Width | 22 in |
Overall Width | 27 in |
Details
Item | Countertop Sneeze Guard |
Sneeze Guard Type | Countertop Sneeze Guard |
Thickness | 1/8 in |
Color | Clear |
Material | Polycarbonate |
Mounting Hardware Required | No |
Includes Pass Through | Yes |
Offset (In.) | 1 in |
Includes Cutout | Yes |
Border | Frameless |
Description
Countertop Sneeze Guard, Overall Height 23 3/4 in, Overall Width 27 in, Thickness 1/8 in, Border Frameless, Includes Cutout Yes, Cutout Height 5 1/2 in, Cutout Width 22 in, Material Polycarbonate, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY NUTMEATS Commodity English Walnut Bakers Pieces 5lbs (531952)
- FOLLETT Compressor, 425 (01065259)
- CADCO Infinite Switch (120V) (30974EC)
- ALLIANCE KIT SIPHON BREAK (562P3)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- PROFESSIONAL PLASTICS Foldable Sneeze Guard For Car (K), Car Partition - Clear Vinyl [Each] (CAR-PARTITION-CLEAR-KSK)
- AZAR DISPLAYS Hanging Clear Acrylic Plexiglass Shield Cashier PPE 23.5"x31.5", PK2 (179964-100)
- Deflecto Sneeze Guards