Shop All Sneeze Guards
This Product is Discontinued
Deflecto
Sneeze Guard, Acrylic, Clear, Thickness: 3/16 in (Discontinued)
Mfr # PBCTA2724P
Zoro # G7660564
This Product is Discontinued
Key Features
- Mounting Hardware Required No
- Material Acrylic
- Sneeze Guard Type Countertop Sneeze Guard
- Includes Pass Through Yes
- Width 27 in
Product Information
- Brand Deflecto
- MFR # PBCTA2724P
- Zoro # G7660564
- UPC # 079916023533
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 27 in |
Height | 23 3/4 in |
Opening Height | 5 1/2 in |
Opening Width | 22 in |
Details
Item | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Material | Acrylic |
Sneeze Guard Type | Countertop Sneeze Guard |
Includes Pass Through | Yes |
Thickness | 3/16 in |
Color | Clear |
Offset (In.) | 1 in |
Description
Countertop Sneeze Guard, Thickness 3/16 in, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.