Shop All Sign Holders
Deflecto
Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL
Mfr # DEF5991790
Zoro # G401827371
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11"
- Color Clear
- Type Sign Holder
Product Information
- Brand Deflecto
- MFR # DEF5991790
- Zoro # G401827371
- UPC # 79916599175
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Superior Image Premium Green Edge Sign Holder |
Color | Clear |
Type | Sign Holder |
Description
Freestanding sign holder features premium green-tinted edges. Polished rounded edges offer a pleasing look, enhancing your message. Great for high-end signage, awards or certificates. Sign holder features both bottom-loading and side-loading capabilities. Personalize and print signs from any office using a free, online sign creator.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- ZAYAAN HEALTH Boxer Black Lens Black Temple Safety Glasses (ZH-BXSG-BKLBKT-MS16)
- BRADY Pipe Marker, Natural Gas, 2 In.H (73910)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- DEFLECTO Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear (DEF69701)
- DEFLECTO Magnetic Sign Stand, Dual Sided, 13"x13"x56", BK (DEF692056)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 12"x18", White (15-1904-AF1218-601)
- Deflecto Sign Holders