Shop All Magazine Racks
Deflecto
Sign and Literature Holder, 8-1/2x11
Mfr # 590501GR
Zoro # G1547314
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polystyrene
- Color Clear
- Number of Compartments 1
- Height 11 in
- Width 8 1/2 in
Product Information
- Brand Deflecto
- MFR # 590501GR
- Zoro # G1547314
- UPC # 079916590059
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Depth | 4 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Overall Depth | 4 1/2 in |
Details
Item | Sign and Literature Holder |
Construction | Polystyrene |
Color | Clear |
Number of Compartments | 1 |
Product Type | Literature Holder |
Material | Polystyrene |
Literature Orientation | Vertical |
Includes Label Holders | No |
Literature Form Factor | Letter |
Compartment Type | |
Swivel | No |
Description
Sign and Literature Holder, Product Type Literature Holder, Number of Compartments 1, Includes Label Holders No, Overall Height 11 in, Overall Depth 4 1/2 in, Overall Width 8 1/2 in, Material Polystyrene, Color Clear, Literature Form Factor Letter, Swivel No, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress (HG-BM10-36-GG)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- DEFLECTO Deflect-O 74901 One-Pocket Rigid Plastic Brochure Display Rack Clear (74901)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- DEFLECTO Docuholder, Leaflet Size, Clear (78601)
- DEFLECTO Magazine Holder, 3 Tier, Black (DEF693704)
- SAFCO Literature Organizer, Wood, 36 Compartment (9321MH)
- Deflecto Magazine Racks