Shop All Wall Files
Deflecto
Rack, Literature, Leaf Size, Clear
Mfr # 77701
Zoro # G4498807
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Material PolyStyrene
- Color Clear
- Depth 6.13"
Product Information
- Brand Deflecto
- MFR # 77701
- Zoro # G4498807
- UPC # 079916777016
- Country of Origin China
- Category Wall Files
Dimensions
Depth | 6.13" |
Details
Item | Rack,Literature,Leaf Size,Clear |
Number of Compartments | 4 |
Material | PolyStyrene |
Color | Clear |
Description
Rack,Literature,Leaf Size,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE 1.3Oz Stain Markers 6PK (347840)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77501)
- DEFLECTO Wall File, Large Files, Clear (63101)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- DEFLECTO Wall File, Magnetic, Smoke (50102)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- Deflecto Wall Files