Shop All Chair Mats
Deflecto
Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear
Mfr # CM21142PC
Zoro # G7733465
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor
- Color Clear
- Thickness 0.10"
- Width 36"
Product Information
- Brand Deflecto
- MFR # CM21142PC
- Zoro # G7733465
- UPC # 79916022789
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 36" |
Length | 48" |
Size | No Lip |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.10" |
Material | Polycarbonate |
Weight | 5.2 lbs |
Application | Hard Floors |
Features | Nonstudded |
Standards | GREENGUARD Gold Certified |
Backing | Non-Studded |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Description
deflecto® Polycarbonate All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangular, Clear
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- REGENCY Regency 2309TABBK Tablet Arm for Cadence Nesting Chair; Black (2309TABBK)
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- DEFLECTO All Day Use Chair Mat - Hard Floors, 45 x 53, Rectangle, Clear (CM21242PC)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 29" x 47" (NCCMFLBG0001)
- Deflecto Chair Mats