Shop All Name Badges
Deflecto
NamePlateHolder, Cubicle, Clear
Mfr # DEF587501
Zoro # G6406191
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2"
- Width 8 1/2"
- Color Clear
- Material Styrene Plastic/PS
- Legend Customizable
Product Information
- Brand Deflecto
- MFR # DEF587501
- Zoro # G6406191
- UPC # 079916026596
- Country of Origin China
- Category Name Badges
Dimensions
Height | 2" |
Width | 8 1/2" |
Size | 8 1/2" x 1/4" x 2" |
Depth | 1/4" |
Insert Size | 8.5 x 2 |
Details
Item | Signs & Sign Holders |
Color | Clear |
Material | Styrene Plastic/PS |
Legend | Customizable |
Mounting Style | Adhesive Pads; Clips; Hook and Loop; Magnets |
Includes | Cubicle Clips; Magnets; Hook and Loop Adhesive Pad Mounting Hardware |
Weight | 0.231 lbs |
Features | Landscape |
Shape | Rectangle |
Load Style | Top |
Placement | Cubicle; Wall |
Orientation | Horizontal |
Description
NamePlateHolder,Cubicle,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- DIDAX Easyshapes 3D Geometric Shapes (2501)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- SAX True Flow Gloss Glaze, Light Blue, 1 Pint (S2511X)
- AVERY Flexible Name Tag Stickers, White, PK80 (25395)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- AVERY Avery® Pin Style Name Badges, 3"x 4", Clear, 100/Box (74540)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- SUITEX ID Belt Clip- Retractable- 1-.25in.x4-.50in.- Black (SU840602)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- Deflecto Name Badges