Shop All Magazine Racks
Deflecto
Magazine Holder, 3 Tier, Black
Mfr # DEF693704
Zoro # G7194568
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 3
- Height 13.31 in
- Width 11-1/4 in
- Depth 6.94"
Product Information
- Brand Deflecto
- MFR # DEF693704
- Zoro # G7194568
- UPC # 079916028071
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 13.31 in |
Width | 11-1/4 in |
Depth | 6.94" |
Overall Height | 13.31" |
Overall Width | 11.25" |
Details
Item | Literature Racks & Displays |
Color | Black |
Number of Compartments | 3 |
For Use With | Business Cards; Magazines |
Material | ABS+PolyStyrene |
Weight | 2.05 lbs |
Features | Magazine Size with Two Business Card Holders |
Description
Magazine Holder,3 Tier,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Wardrobe Unit (PL207ES)
- GIFTMARK Giftmark 3100N Child s Colonial Rocking Chair Natural (3100N)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Barbara Mock ' Serene Retreat' Canvas Art, 18x24 (ALI39095-C1824GG)
- DEFLECTO Literature Rack, Magz Size, 1 Pkt, 9-1/8"x2-3/4"x11-3/4", CL (DEF55501)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- DEFLECTO Sign and Business Card Holder, 8-1/2x11 (590601GR)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Docuholder, 4 Pockets, Clear (77901)
- BANKERS BOX Corrugated Cardboard Magazine File, 4 x 9 x 11 1/2, Wood Grain, PK12 (07223)
- Deflecto Magazine Racks