Shop All Magazine Racks
Deflecto
Literature Holder, Leaf-Size, 4x2x11, Clear
Mfr # 55601
Zoro # G7204289
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Number of Compartments 1
- Height 11.88 in
- Width 4.56 in
- Depth 3.25"
Product Information
- Brand Deflecto
- MFR # 55601
- Zoro # G7204289
- UPC # 079916556017
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 11.88 in |
Width | 4.56 in |
Depth | 3.25" |
Overall Height | 11.88" |
Overall Width | 4.56" |
Details
Item | Literature Holder,Leaf-Size,4x2x11,Clear |
Color | Clear |
Number of Compartments | 1 |
For Use With | Leaflets |
Weight | 0.531 lbs |
Material | Polycarbonate |
Description
Literature Holder,Leaf-Size,4x2x11,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries (XU-DG-6G7B-SLAT-BURV-GG)
- DEFLECTO Rotary Magazine Holder (592804GR)
- DEFLECTO Magazine Holders, 8 Pocket, 20-1/4"x5"x19-3/4", Gray (DEF52209)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- DEFLECTO Literature Box, Outdoor, 10x4x13", Clear (790901)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- Deflecto Magazine Racks