Shop All Chair Mats
Deflecto
Frequent Use Chair Mat, Med Pile Carpet, 36 x 48, Rectangular, Clear
Mfr # CM14142
Zoro # G4228769
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Medium Pile
- Color Clear
- Material Vinyl
- Length 48 in
Product Information
- Brand Deflecto
- MFR # CM14142
- Zoro # G4228769
- UPC # 79916060941
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 48 in |
Width | 36 in |
Details
Description
deflecto® SuperMat Frequent Use Chair Mat for Medium Pile Carpet, 36 x 48, Rectangular, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- LIVING ACCENTS FAUXWD 2"" WHT BLND 43X60 (FAX4360WH)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Glass Chair Mat 36"x46", Clear (CMG70433646)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM15113)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Hard Floors - 46" x 60" (NRCMFLBS0004)
- Deflecto Chair Mats