Shop All Chair Mats
Deflecto
FashionMat Chair Mat, Rectangular, 35 x 40, Daisies
Mfr # CM3540LD
Zoro # G4524938
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors; Low Pile Carpets up to 0.25 in thick
- Thickness 0.06"
- Material PVC
- Weight 5.73 lbs
Product Information
- Brand Deflecto
- MFR # CM3540LD
- Zoro # G4524938
- Country of Origin China
- Category Chair Mats
Dimensions
Length | 40" |
Width | 35" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors; Low Pile Carpets up to 0.25 in thick |
Color | White/Pink/Green/Purple |
Thickness | 0.06" |
Material | PVC |
Weight | 5.73 lbs |
Features | Daisies |
Application | Hard Floors |
Description
Designed to complement your sense of style that feels uniquely you, while safeguarding your floor. Classic and elegant, yet interesting and complex. The colorful designs inspire everyone. Power, authority and strength mix with peace and righteousness, creating a design that's impossible to ignore.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-A-LITE Flex-A-Lite FLE33094 Electric Fan Controller with Relay Push-In Probe (FLE33094)
- CORE PRODUCTS Basic Support Foam Cervical Pillow, Standard, 22 x 4.63 x 14, White (160)
- CORRELL Rectangle Library Table, 48" X 29", Black Granite (LR2448-07)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- DEFLECTO Chairmat, Pvc, No Stud 36X48 (CM23142DUO)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Black, for Carpet (CM11442FBLK)
- DEFLECTO All Day Use Chair Mat - Hard Floors, 45 x 53, Rectangle, Clear (CM21242PC)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- Deflecto Chair Mats