Shop All Anti-Fatigue Mats
Deflecto
Ergonomic Sit Stand Mat, Black, 60" L x
Mfr # CM24442FBLKSS
Zoro # G7733081
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Width 46 in
- Color Black
- Length 5 ft
- Mat Shape Rectangle
- Green Environmental Attribute GREENGUARD
Product Information
- Brand Deflecto
- MFR # CM24442FBLKSS
- Zoro # G7733081
- UPC # 79916019130
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 46 in |
Length | 5 ft |
Details
Item | Ergonomic Sit Stand Mat |
Color | Black |
Mat Shape | Rectangle |
Green Environmental Attribute | GREENGUARD |
Application | Carpet; Hard Floor |
Description
deflecto® Ergonomic Sit Stand Mat, 60 x 46, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4651)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- CONDOR Containment Berm, 4ft.W, 119gal.Spill Cap. (BD-44-AL-L-C)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- DEFLECTO 18" L x Polyurethane, 0.75" Thick (AFP1824)
- DEFLECTO Ergonomic Sit Stand Mat, Black, 53" L x (CM24242BLKSS)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025BL)
- NOTRAX 14 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- WEARWELL 25 ft. L x PVC Sponge, 3/8" Thick (451.38X3X25GY)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- Deflecto Floor Mats