Deflecto

EconoMat All Day Use Chair Mat for Hard Floors, 36 x 48, Rect, Clear


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Rectangular
  • Floor Type Hard Floor
  • Color Clear
  • Thickness 0.10"
  • Length 48 in
See all product information

Product Information

  • Brand Deflecto
  • MFR # CM2E142
  • Zoro # G7734113
  • UPC #
    79916019161
  • Country of Origin United States
  • Category Chair Mats

Dimensions

Length 48 in
Width 36 in

Details

Item Chair Mat
Shape Rectangular
Floor Type Hard Floor
Color Clear
Thickness 0.10"
Backing Smooth
Material Vinyl
Green Certification or Other Recognition GREENGUARD Gold Certified
Mat Backing Material Vinyl
Features Flat Packed

Description

deflecto® EconoMat All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangular, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.