Shop All Appliance Parts
This Product is Discontinued
Deflecto
Duct Connector, 3", Aluminum, 3" W x 3" L x (Discontinued)
Mfr # DAC3C
Zoro # G7759698
This Product is Discontinued
Key Features
- Construction Material Aluminum
- Length 3"
- Width 3"
Product Information
- Brand Deflecto
- MFR # DAC3C
- Zoro # G7759698
- UPC # 00079916002002
- Country of Origin Canada
- Category Appliance Parts
Dimensions
Length | 3" |
Width | 3" |
Details
Construction Material | Aluminum |
Item | Duct Connector,3" |
Description
Duct Connector,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.